Shop All Column Protectors
Zoro Select
Column Protector, Blck, 36inH, 14inW, I-Beam
Mfr # V-PAD-I-38
Zoro # G2391527
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 36 in
- Fits Column Size 8 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-38
- Zoro # G2391527
- UPC # 691215115216
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 8 in |
Overall Width | 14 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Black |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 14 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50637BK-B)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- HYTROL CONVEYORS Hytrol® 10 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 4.5" Roller Centers (10FT-19GSR-13-4.5)
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protector, For 8 In Column, Grn (1708LM)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 18inW, Square (V-PAD-S-312-Y)
- GLOBAL INDUSTRIAL 42inH x 13inW Narrow Column Protectors, 4 - 6in Column Opening, Yellow (708166YL)
- Zoro Select Column Protectors