Shop All Column Protectors
Zoro Select
Column Protector, Blck, 36inH, 10inW, I-Beam
Mfr # V-PAD-I-34
Zoro # G2391606
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 36 in
- Fits Column Size 5 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-34
- Zoro # G2391606
- UPC # 691215115148
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 5 in |
Overall Width | 10 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Black |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 5 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 10 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Rubber Coated Ratchet Strap w/ Vinyl Coated Wire Hooks (2415RCVWH)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- ULTRATECH UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 36"-H (1521)
- Zoro Select Column Protectors