Shop All Automotive Reflectors
This Product is Discontinued
Zoro Select
Color Reflector, Round, Amber, 3\u0022 L (Discontinued)
Mfr # 41-0035-22
Zoro # G3894746
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Amber
- Length - Vehicle Lighting 3"
- Width - Vehicle Lighting 1/4"
- Diameter - Vehicle Lighting 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41-0035-22
- Zoro # G3894746
- UPC # 079916413501
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 3" |
Width - Vehicle Lighting | 1/4" |
Diameter - Vehicle Lighting | 3-1/4" |
Length | 3 In |
Details
Item | Color Reflector |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Amber |
Material | Plastic |
Mounting - Vehicle Lighting | Removable |
FMVSS - Vehicle Lighting | FMVSS-108 |
Color | Amber |
Type | Round |
Description
Color Reflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.