Shop All Automotive Reflectors
Zoro Select
Color Reflector, Oval, Amber, 4-3/8\u0022 L
Mfr # 21-0024-02
Zoro # G4188992
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lens Color - Vehicle Lighting Amber
- Length - Vehicle Lighting 4 3/8 in
- Width - Vehicle Lighting 1/4 in
- Height - Vehicle Lighting 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-0024-02
- Zoro # G4188992
- UPC # 079916212425
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 3/8 in |
Width - Vehicle Lighting | 1/4 in |
Height - Vehicle Lighting | 1 7/8 in |
Width | 4.25 In |
Length | 2 In |
Overall Length | 4 3/8 in |
Overall Width | 1/4 in |
Details
Item | Reflector |
Lens Shape - Vehicle Lighting | Oval |
Lens Color - Vehicle Lighting | Amber |
Material | Acrylic, Aluminum |
Mounting - Vehicle Lighting | Permanent |
FMVSS - Vehicle Lighting | FMVSS-108 |
Type | Oblong |
Includes | Self Adhesive Tape |
Color | Amber |
Standards | DOT, SAE |
Shape | Oval |
Reflector Material | Acrylic |
Federal Motor Vehicle Safety Standards Met | FMVSS 108 |
Mounting Style | Adhesive |
Housing Material | Aluminum |
Permanence | Permanent |
Reflector Color | Amber |
Description
Reflector, Mounting Style Adhesive, Oval, Amber, Overall Width 1/4 in, Overall Length 4 3/8 in, Federal Motor Vehicle Safety Standards Met FMVSS 108, Housing Material Aluminum, Permanence Permanent, Reflector Material Acrylic, Standards DOT, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 343R-6P Black Rubber Ribbed Roller - 4.375 in. x 0.75 in. (343R-6P)
- MAIN FILTER NAPA 1546 Replacement/Interchange Spin-On Filter (MF0057996)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- MAIN FILTER HYDAC/HYCON 0095MA03BN Replacement/Interchange Spin-On Filter (MF0058053)
- ZORO SELECT Color Reflector, Oval, Amber, 4-21/32\u0022 L (70-0030-02)
- ZORO SELECT Reflector, Rectangular, Clear, 12\u0022 L (60-0045-20)
- ZORO SELECT Color Reflector, Oval, Red, 12\u0022 L (70-0030-01)
- PETERSON MANUFACTURING Amber Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487A)
- GROTE Replacement Lens (91302)
- GROTE Replacement Lens, Red (91582)
- GROTE Replacement Lens for 2VNR6 (92432)
- Zoro Select Automotive Reflectors