Shop All Drum Accessories
Zoro Select
Color Coded Drum Ring, Gloss Finish, Green
Mfr # 207005
Zoro # G1203605
original price:
$4.65
9% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9 in
- Type HDPE
- For Use With Oil Safe Containers
- Overall Height 0.9 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 207005
- Zoro # G1203605
- UPC # 810733012924
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.9 in |
Overall Height | 0.9 in |
Details
Item | Color Coded Drum Ring |
Type | HDPE |
For Use With | Oil Safe Containers |
Color | Green |
Resistance Properties | Antistatic, UV Resistant |
Ring Material | HDPE |
Description
Color Coded Drum Ring, Color Green, For Use With Oil Safe Containers, Resistance Properties Antistatic, UV Resistant, Overall Height 0.9 in, Ring Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- ZORO SELECT Bond Wire, 3 ft. (08503)
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- Zoro Select Drums & Accessories