Shop All Drum Accessories
Zoro Select
Color Coded Drum Ring, Gloss Finish, Blue
Mfr # 207002
Zoro # G2519465
original price:
$4.55
8% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HDPE
- Height 0.9 in
- For Use With Oil Safe Containers
- Overall Height 0.9 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 207002
- Zoro # G2519465
- UPC # 810733012894
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.9 in |
Overall Height | 0.9 in |
Details
Item | Color Coded Drum Ring |
Type | HDPE |
For Use With | Oil Safe Containers |
Color | Blue |
Ring Material | HDPE |
Resistance Properties | Antistatic, UV Resistant |
Description
Color Coded Drum Ring, Color Blue, For Use With Oil Safe Containers, Resistance Properties Antistatic, UV Resistant, Overall Height 0.9 in, Ring Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- NEXEL Chrome Plated Grid Wall Brackets (GW/WB)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS92080CO)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Red (207008)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Yellow (207009)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Green (207005)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- Zoro Select Drums & Accessories