Shop All Drum Accessories
Zoro Select
Color Code Drum Ring, Gloss Finish, Orange
Mfr # 207006
Zoro # G1664232
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9 in
- Type HDPE
- For Use With Oil Safe Containers
- Overall Height 0.9 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 207006
- Zoro # G1664232
- UPC # 810733012931
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.9 in |
Overall Height | 0.9 in |
Details
Item | Color Coded Drum Ring |
Type | HDPE |
For Use With | Oil Safe Containers |
Color | Orange |
Ring Material | HDPE |
Resistance Properties | Antistatic, UV Resistant |
Description
Color Coded Drum Ring, Color Orange, For Use With Oil Safe Containers, Resistance Properties Antistatic, UV Resistant, Overall Height 0.9 in, Ring Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-05)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- ZORO SELECT Drum Lock, Plug-N-Lok, 3/4 In. (PNL75)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron (64)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- Zoro Select Drum Accessories