Shop All Drum Accessories
Zoro Select
Color Code Drum Ring, Gloss Finish, Dk Grn
Mfr # 207003
Zoro # G1180155
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9 in
- Type HDPE
- For Use With Oil Safe Containers
- Overall Height 0.9 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 207003
- Zoro # G1180155
- UPC # 810733012900
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.9 in |
Overall Height | 0.9 in |
Details
Item | Color Coded Drum Ring |
Type | HDPE |
For Use With | Oil Safe Containers |
Color | Green |
Resistance Properties | Antistatic, UV Resistant |
Ring Material | HDPE |
Description
Color Coded Drum Ring, Color Green, For Use With Oil Safe Containers, Resistance Properties Antistatic, UV Resistant, Overall Height 0.9 in, Ring Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, Blue, 14 3/4 in L (QUS250BL)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- ZORO SELECT Drum Funnel without Spout (28689)
- ZORO SELECT LEAK RPR DRY GRANULAR 10 LB (10P)
- ZORO SELECT Drum Tap, 2 In, Polypropylene (TAP-3)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- WESCO Fork Truck Polyjaws, POLYJAW (240148)
- Zoro Select Drum Accessories