Shop All Collet Accessories
Zoro Select
Collet Nut, ER40
Mfr # 2NYA2
Zoro # G1565042
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size M50 x 1.5mm
- For Use With 2NXZ2 and 2NXZ6 Collet Chucks
- Thread Pitch 1.50mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NYA2
- Zoro # G1565042
- UPC # 190735449790
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | M50 x 1.5mm |
Thread Size | M50x1.5 |
Details
Item | Collet Nut |
Collet Series | ER40 |
For Use With | 2NXZ2 and 2NXZ6 Collet Chucks |
Thread Pitch | 1.50mm |
Color | Black |
For Collet Series | ER40 |
Standards | DIN 6499 |
Features | Balanced to Less Than 1gmm |
Finish - Machining | Black Oxide |
Description
Collet Nut, Thread Size M50x1.5, Black Oxide, ER40, DIN 6499, Black, Balanced to Less Than 1gmm, 1.50mm, 2NXZ2 and 2NXZ6 Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 26 in Ratchet Crimper (TBM8S)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Universal Head (SQ-2-10)
- DEWALT 13 Pc. Titannium Drill Bit Set (DW1363)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- GS TOOLING ER20 Collet Chuck Nuts (337391)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- AMPG Fixture Mount, 5C, Steel, 4" x 3" (Z9570)
- Zoro Select Collets, Chucks & Accessories