Shop All Pneumatic Nails
This Product is Discontinued
Zoro Select
Collated Siding Nail, 2 1/2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3200 PK (Discontinued)
Mfr # 3KVX1
Zoro # G4661422
Free Shipping & Returns
This Product is Discontinued
Key Features
Flat Head
- Overall Length 2 1/2 in
- Finish Hot Dipped Galvanized
- Collation Angle 15 Degrees
- Collation Type Plastic
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KVX1
- Zoro # G4661422
- UPC # 098342742603
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 1/2 in |
Shank Diameter | 0.095 in |
Details
Item | Collated Siding Nail |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Coil |
Coil Quantity | 200 |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Collation Quantity | 200 |
Description
Siding Nails, Overall Length 2 1/2 in, Shank Diameter 0.095 in, Product Type Siding Nails, Material Steel, Finish Hot Dipped Galvanized, Head Type Flat, Shank Type Ring, Collation Type Plastic, Collation Configuration Coil, Collation Angle 15 Degrees , Collation Quantity 200, Package Quantity 3200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.