Shop All Disposable Suits & Coveralls
This Product is Discontinued
Zoro Select
Collared Disposable Coveralls, Xl, White, SMS, Zipper (Discontinued)
Mfr # CVL-SMS-E-XL
Zoro # G4642242
This Product is Discontinued
Key Features
- Size Xl
- Level of Protection Dry Particulate
- Coverall Style Collared Coverall
- Color White
- Fabric Weight 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CVL-SMS-E-XL
- Zoro # G4642242
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Xl |
Disposable Clothing Size | XL |
Fits Waist Size | 52 in |
Fits Chest Size | 58 in |
Named Size | XL |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.