Shop All Disposable Suits & Coveralls
This Product is Discontinued
Zoro Select
Collared Disposable Coveralls, 4Xl, 25 , White, SMS, Zipper (Discontinued)
Mfr # CVL-SMS-E-4XL
Zoro # G4642251
This Product is Discontinued
Key Features
- Size 4Xl
- Level of Protection Dry Particulate
- Cuff Style Elastic
- Seam Style Serged
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CVL-SMS-E-4XL
- Zoro # G4642251
- UPC # 075824791106
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4Xl |
Fits Waist Size | 60 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 70 in |
Named Size | 4XL |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.