Shop All Disposable Suits & Coveralls
Zoro Select
Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper
Mfr # 18120 3X
Zoro # G9663437
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Packaging Bulk
- Seam Style Serged
- Coverall Style Collared Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18120 3X
- Zoro # G9663437
- UPC # 744897053007
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Disposable Clothing Size | 3XL |
Named Size | 3XL |
Details
Item | Collared Disposable Coveralls |
Packaging | Bulk |
Seam Style | Serged |
Coverall Style | Collared Coverall |
Cuff Style | Elastic |
Color | White |
Material | Spunbonded Polypropylene |
Closure Type | Zipper |
Series | PUREGARD |
Standards | ASTM 1670, ASTM 1671 |
Industry Type | Healthcare |
Ankle Style | Open |
Cuff Styles | Open |
Color Family | Whites |
Coverall Material | Microporous Film Over Spunbonded Polypropylene |
Accessory Type | Collared Disposable Coveralls |
Wrist Closure | Elastic |
Ankle Closure | Open |
Closure Features | Zipper |
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Diamond(TM) Bump Cap (302-WHITE)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- SHOWA Chemical Resistant Glove, 31" L, Sz 10, PR (6731-10)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7013YT)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- BUFFALO Sms Coveralls Hd With Boots XL Bag (68442)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, M, White, PK25 (8115)
- KAPPLER Zytron 100XP Hooded Coverall, LongNeck Respirator-Fit, Elastic Wrists and Ankles, Blue, L/XL, 12PK (Z1S428XPLGXL)
- Zoro Select Workwear and Protective Clothing