Shop All Disposable Suits & Coveralls
Zoro Select
Collared Disposable Coveralls, 2XL, 25 PK, White, SMS/Spunbonded Polypropylene, Zipper
Mfr # 191252X
Zoro # G9663385
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Packaging Bulk
- Seam Style Serged
- Coverall Style Collared Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 191252X
- Zoro # G9663385
- UPC # 744897053380
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Disposable Clothing Size | 2XL |
Named Size | 2XL |
Details
Item | Collared Disposable Coveralls |
Packaging | Bulk |
Seam Style | Serged |
Coverall Style | Collared Coverall |
Cuff Style | Elastic |
Color | White |
Material | SMS/Spunbonded Polypropylene |
Closure Type | Zipper |
Series | PUREGARD |
Standards | ASTM 1670, ASTM 1671 |
Cuff Styles | Elastic |
Ankle Style | Elastic |
Industry Type | Healthcare |
Color Family | Whites |
Coverall Material | Spunbond/Meltblown/Spunbond Polypropylene |
Accessory Type | Collared Disposable Coveralls |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Closure Features | Zipper |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W.E. CHAPPS Hedge Trimmer Chaps, Dark Green, 29x29In (HTC09 DK GRN)
- HONEYWELL SALISBURY SIZE 10 CLASS 0 LINEMAN GLOVE (E011B/10)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 3X, 25/Qty (TY122SWH3X002500)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-2X)
- Zoro Select Workwear and Protective Clothing