Shop All Disposable Suits & Coveralls
Zoro Select
Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS/Spunbonded Polypropylene, Zipper
Mfr # 19125B 3X
Zoro # G9663394
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Packaging Bulk
- Seam Style Serged
- Coverall Style Collared Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19125B 3X
- Zoro # G9663394
- UPC # 744897054226
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Disposable Clothing Size | 3XL |
Named Size | 3XL |
Details
Item | Collared Disposable Coverall |
Packaging | Bulk |
Seam Style | Serged |
Coverall Style | Collared Coverall |
Cuff Style | Elastic |
Color | Blue |
Material | SMS/Spunbonded Polypropylene |
Closure Type | Zipper |
Series | PUREGARD |
Standards | ASTM 1670, ASTM 1671 |
Industry Type | Healthcare |
Ankle Style | Elastic |
Cuff Styles | Elastic |
Color Family | Blues |
Coverall Material | Spunbond/Meltblown/Spunbond Polypropylene |
Accessory Type | Collared Disposable Coverall |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Closure Features | Zipper |
Description
Collared Disposable Coverall, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- MUTUAL INDUSTRIES Retractable Cone Bar, 10 ft., Orange/White, PVC, 51 in H, 2 in L, 4 in W, Orange/black (17727-45-10)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Nutmeg (18170)
- ZORO SELECT Collared Disposable Coveralls, Xl, 25 PK, Blue, SMS/Spunbonded Polypropylene, Zipper (19125B XL)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W777)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty (TY122SWH4X002500)
- Zoro Select Disposable Clothing