Shop All Guard Rails
Zoro Select
Collar Connector, Steel, Yellow, 9 In.
Mfr # 21XL89
Zoro # G5777046
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9 in
- Overall Height 4 in
- Color Yellow
- For Use With 21XL83; 21XL84; 21XL85; 21XL86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL89
- Zoro # G5777046
- UPC # 190735424285
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 9 in |
Overall Height | 4 in |
Details
Material | Steel |
Guard Rail Accessory Item | Collar Connector |
Color | Yellow |
Item | Collar Connector |
For Use With | 21XL83; 21XL84; 21XL85; 21XL86 |
Shop By | Closeouts |
Description
Collar Connector, Color Yellow, Steel, Overall Length 9 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- MIDWEST FASTENER 1/4" Wire Rope Clips 50PK (54672)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- US CARGO CONTROL 2" x 20' Blue Plate Trailer Strap w/ F-Hook And Ratchet (5320FNH1012-BLU)
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K031)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- ZORO SELECT Three Way Post, 21 In., Yellow, Steel (22DN13)
- ZORO SELECT Impact Resistant Guard Rail (22DN01)
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- Zoro Select Warehouse Safety Guards & Protectors