Zoro Select

Collapsible Traffic Cone, 28" H, Plastic (Discontinued)


This Product is Discontinued
Shop for all Traffic Barricades

Key Features

  • Weight 2 lb
  • Includes Light
  • Cone Material PVC
  • Standards MUTCD, NCHRP-350
  • Base Color Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Base Height 2 in
Height of Reflective Collar (1) 4 in, (1) 6 in
Outside Dia. 9 in
Storage Size Width 13 in
Base Dimension 13 in
Storage Size Length 13 in
Cone Height 28 in
Base Width 13 in
Base Length 13 in
Cone Outside Diameter - Bottom 11 in
Storage Size Height 2 in
Height of Reflective Stripe (1) 4 in

Description

Collapsible Traffic Cone, Base Color Orange, Product Type Collapsible Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 in, Base Width 13 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Base Material Plastic, Cone Weight 2 lb, Base Height 2 in, Base Shape Square, Base Weight 4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products