Shop All Bottles & Jars
Zoro Select
Coliform Bottle, 120ml, PK100
Mfr # 3TRV7
Zoro # G4743907
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 87mm
- Autoclavable No
- Sterile/Non-Sterile Sterile
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TRV7
- Zoro # G4743907
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 87mm |
Labware Height - English | 3.4 in |
Labware Height - Metric | 87 mm |
Diameter | 50 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Body Diameter - Metric | 50 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 87 mm |
Description
Coliform Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4.05 fl oz, Overall Height - Metric 87 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 2mL, Pk12 (5PTE4)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- ZORO SELECT Wide Mouth Jar, 125ml, PK24 (3TRN2)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- Zoro Select Bottles & Jars