Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Cold Spray, Can, 4.000 oz.
Mfr # 9999-3121
Zoro # G6623920
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Spray
- Package Type - First Aid and Wound Care Can
- Unitized Bulk
- Size - First Aid and Wound Care 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-3121
- Zoro # G6623920
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 4 oz |
Size | 4 oz |
Details
Application - First Aid and Wound Care | Burn Relief |
Item | Topical Burn Spray |
Item - First Aid and Wound Care | Cold Spray |
Form - First Aid and Wound Care | Spray |
Package Type - First Aid and Wound Care | Can |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | Isobutane, N-Butane, Propane |
Standards | FDA, OTC |
Purpose | Burn Relief |
Unit Package Type | Can |
Product Type | Topical Burn Relief |
Format | Spray |
Exterior Package Type | Can |
Active Ingredient | Isobutane, N-Butane, Propane |
Number of Units Included | 1 |
Compatible Manufacturer Part Number | 9999-0901 |
Description
Topical Burn Spray, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Isobutane, N-Butane, Propane, Format Spray, Size 4 oz, Unit Package Type Can, Unitized Bulk, Compatible Manufacturer Part Number 9999-0901, Exterior Package Type Can, Number of Units Included 1, Standards FDA, OTC, Compatible Grainger Part Number 482W80
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Tums Extra Assorted Berries 8 Count, PK360 (738808D)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- HOSPECO Tampon, Cotton, PK500 (T500)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Antibiotics, Ointment, Tube, 0.500 oz. (1184)
- NEOSPORIN Triple Antibiotic, Packet, 1/32 oz., PK144 (23769)
- Zoro Select Topical Ointments, Creams, and Antiseptics