Shop All Cold Weather Gloves
Zoro Select
Cold Protection Gloves, Terry Cloth Lining, 12PK
Mfr # 4123G/C
Zoro # G9660395
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Terry Cloth
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4123G/C
- Zoro # G9660395
- Country of Origin Bangladesh
- Category Cold Weather Gloves
Details
Item | Cold Protection Gloves |
Lining | Terry Cloth |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- DYMO Label Tape, Black/White, Labels/Roll: 1700 (1933083)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- HESTRA Hi-Vis Cold Protection Gloves, Fleece Lining, XL (74380-10)
- YOUNGSTOWN Winter Plus Extra Large (03-3450-80 XL)
- WELLS LAMONT Cold Weather Grips Glv L (7660LBK)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-012)
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- JOHN DYLAN Full Finger Gloves Glove Liner 12 Pair (JO1648305)
- Zoro Select Cold Weather Gloves