Shop All Portable Air Conditioner Accessories
Zoro Select
Cold Air Flange
Mfr # 13P660
Zoro # G4604607
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13C670, 13C675, 13P661
- Duct Dia. 7 in
- Accessory Type Cold Air Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13P660
- Zoro # G4604607
- UPC # 190735390054
- Country of Origin Korea, Republic of
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 7 in |
Details
Item | Cold Air Flange |
For Use With | 13C670, 13C675, 13P661 |
Accessory Type | Cold Air Flange |
Description
Cold Air Flange, For Use With 13C670, 13C675, 13P661, Duct Dia. 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Module, LWCO, 120V, 26K ohm (26MC1M0E)
- WHITE-RODGERS Furnace Board, 25VAC, With Wiring Adapter (50M56U-751)
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- JOHNSON CONTROLS Knob (KNB20A-602R)
- MOVINCOOL Nozzle Adapter Kit, 8 In. L, 12-1/2 In. W (LAY84209-0010)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Celling Tile Kit, 24-1/2" L, 16" dia. (484490-1040)
- DENSO Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- KWIKOOL 12" Return Air Kit for KIB1411-2 and KIB1811-2 (RA-12)
- Zoro Select Portable Air Conditioner Accessories