Shop All Coin & Button Batteries
Zoro Select
Coin Cell Battery, Lithium, 950mAh Cap.
Mfr # CR2477
Zoro # G9662748
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2477
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.944 in
- Max. Operating Temp. 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CR2477
- Zoro # G9662748
- UPC # 728286300323
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2477 |
Diameter | 0.944 in |
Depth | 0.303 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Item | Coin Cell Battery |
Max. Operating Temp. | 158 Degrees F |
Capacity - Batteries | 950 mAh |
Shelf Life | 10 yr |
Description
Coin Cell Battery, Battery Size 2477, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 950 mAh, Battery Cross-Reference CR2477, Drain Type - Battery Medium Drain, Diameter 0.944 in, Depth 0.303 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Color Code No Code
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- ILC Replacement for Alcatel Tli021e1 Battery (TLI021E1)
- ZORO SELECT Battery, 223, Lithium, 6V, Width: 1.34 in (5HXF9)
- ZORO SELECT Coin Cell Battery, Lithium, 500mAh Cap. (CR3032)
- ZORO SELECT Coin Cell, 2016, Lithium, 3V (2CUR7)
- ZORO SELECT Battery, CR2, Lithium, 3V, PK2 (2HPC7)
- ZORO SELECT Coin Cell, 2450, Lithium, 3V (5HXG6)
- ZORO SELECT Coin Cell, 1616, Lithium, 3V (2CUR6)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR2025 L626 LL1131 L1154 & Watch Opener (EB-KIT-106)
- Zoro Select Coin & Button Batteries