Shop All Coin & Button Batteries
Zoro Select
Coin Cell, 1620, Lithium, 3V
Mfr # 5HXG7
Zoro # G1473717
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1620
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.624 in
- Color Code No Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HXG7
- Zoro # G1473717
- UPC # 190735527122
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 1620 |
Diameter | 0.624 in |
Depth | 0.075 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Color Code | No Code |
Battery Cross-Reference | 5009LC, CR1620, DL1620, EA, ECR1620, KECR1620-1, L08 |
For Use With | Keyless Entry/Remotes |
Shelf Life | 10 yr |
Voltage | 3 |
Standards | ANSI/IEC |
Item | Coin Cell Battery |
Max. Operating Temp. | 140 Degrees F |
Battery Type | Lithium |
Drain Type - Battery | Medium Drain |
Capacity - Batteries | 79 mAh |
Replaces | 5009LC, CR1620, DL1620, EA, ECR1620, KECR1620-1, L08 |
Min. Operating Temp. | -40 Degrees F |
Description
Coin Cell Battery, Battery Size 1620, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 79 mAh, Battery Cross-Reference 5009LC, CR1620, DL1620, EA, ECR1620, KECR1620-1, L08, Drain Type - Battery Medium Drain, Diameter 0.624 in, Depth 0.075 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Color Code No Code
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- ZORO SELECT Coin Cell Battery, Lithium, 950mAh Cap. (CR2477)
- GARMIN Forerunner 55 GPS Running Smartwatch Black (010-02562-00)
- ZORBITZ Pop Charger One Time Use Phone Charger (2462)
- ZORO SELECT Button Cell Battery, Lithium, 35mAh Cap (CR1220)
- ZORO SELECT Button Cell Battery, Lithium, 50mAh Cap (CR1225)
- ZORO SELECT Coin Cell Battery, Lithium, 265mAh Cap. (CR2330)
- ZORO SELECT Button Cell Battery, 3VDC, 30mAh Capacity (LITH-25)
- ZORO SELECT Coin Cell, 2025, Lithium, 3V (2CUR8)
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- Zoro Select Coin & Button Batteries