Shop All Ratchet Tie Downs
Zoro Select
Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb.
Mfr # 9BA50
Zoro # G0529107
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 875 ft
- Material Black Annealed Wire
- Standards ASTM A853
- Color Black
- Package Type Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9BA50
- Zoro # G0529107
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 875 ft |
Diameter | 0.1483 in |
Wire Diameter | 0.0156 in |
Details
Item | Coil Wire |
Material | Black Annealed Wire |
Standards | ASTM A853 |
Color | Black |
Package Type | Coil |
Gauge | 9 ga. |
Finish | Bare Wire |
Weight | 50 lb. |
Wire Gauge | 9 ga |
ASTM Number | A853 |
Break Strength | 775 lb |
Baling Wire Type | Coil |
Wire Finish | Bare Wire |
Description
Coil Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 9 ga, Wire Diameter 0.0156 in, Length 875 ft, Break Strength 775 lb, Material Black Annealed Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- INDUSCO Manila Rope, Block, 6", Double Wood, w/Hook (C0616900111)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP6)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- ZORO SELECT Cargo Strap, 1000 lb., 1 in. W, 15 ft. L (34RY84)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- TIME OUT 2 in. x 10 ft. Car Tie Downs with Swivel Hooks & Ratchet Buckle & Tire Grip - Yellow - 2 Piece (TI1484010)
- Zoro Select Tie Downs