Shop All Forklift Accessories
Zoro Select
Coil Ram, Fork Mntd-Inv, 60 x 4-1/2 In
Mfr # CCF-60-4
Zoro # G9860182
original price:
$1,213.00
20% off
new price: $958.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 3,000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCF-60-4
- Zoro # G9860182
- UPC # 691215059893
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 66" |
Pole Length | 60 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Pole Diameter | 4 1/2 in |
Usable Fork Pocket Width | 7.5" |
Usable Fork Pocket Height | 2.5" |
Fork Pocket Width | 7 1/2 in |
Fork Pocket Height | 2 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 3,000 lb |
Item | Coil Lifting Ram |
Assembled | Yes |
Mounting | Fork Mounted-Inverted |
Includes | Safety Restraint to Secure to Forklift |
Carriage Class | 2 |
Features | The Coil Lifter is available in both carriage mount and fork mount. |
For Use With | Fork Truck |
Application | The Coil Lifter is used to easily maneuver many types of coiled material. |
Load Capacity - Maximum | 3,000 lb |
Fork Pocket Spacing | 24 in |
Description
Coil Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Coil Ram, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 3,000 lb, Material Steel, Pole Length 60 in, Pole Diameter 4 1/2 in, Carriage Class 2, Color Blue, Includes Safety Restraint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock Kit, Mlded Rbr w/Stl Grab, Blk (22XW80)
- US CARGO CONTROL 1" x 6' Retract. Ratchet w/ VinylCoated S-Hooks, PushButtonRelease, 2PK (RR06SH-PR)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-RED)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- ZORO SELECT Forklift Seat, 8 (16TA30004)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Magnetic Bar Attachment, 48 In (VMB-048)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- Zoro Select Forklift Accessories