Shop All Forklift Accessories
Zoro Select
Coil Ram, Fork Mntd-Inv, 48 x 4-1/2 In
Mfr # CCF-48-4
Zoro # G9860207
product price: $990.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 3,000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCF-48-4
- Zoro # G9860207
- UPC # 691215059879
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 54" |
Pole Length | 48 in |
Pole Diameter | 4 1/2 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Usable Fork Pocket Height | 2.5" |
Usable Fork Pocket Width | 7.5" |
Fork Pocket Width | 7 1/2 in |
Fork Pocket Height | 2 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 3,000 lb |
Item | Coil Lifting Ram |
Assembled | Yes |
Includes | Safety Restraint to Secure to Forklift |
Mounting | Fork Mounted-Inverted |
Carriage Class | 2 |
For Use With | Fork Truck |
Features | The Coil Lifter is available in both carriage mount and fork mount. |
Application | The Coil Lifter is used to easily maneuver many types of coiled material. |
Load Capacity - Maximum | 3,000 lb |
Fork Pocket Spacing | 24 in |
Description
Coil Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Coil Ram, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 3,000 lb, Material Steel, Pole Length 48 in, Pole Diameter 4 1/2 in, Carriage Class 2, Color Blue, Includes Safety Restraint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE2602NFX9)
- VESTIL Mini Cable Swivel Hook Plate 2k (MINI-SH-10)
- DUTTON-LAINSON Hex Lock Nut (205015)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 2-5/8 (GSPO 65/15K)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-3)
- ZORO SELECT Magnetic Bar Attachment, 60 In (VMB-060)
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- Zoro Select Forklifts & Attachments