Shop All Forklift Accessories
Zoro Select
Coil Ram, Fork Mntd-Inv, 36 x 4-1/2 In
Mfr # CCF-36-4
Zoro # G2127959
original price:
$1,052.00
18% off
new price: $860.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$860.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 3,000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCF-36-4
- Zoro # G2127959
- UPC # 691215059855
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 42" |
Pole Length | 36 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Pole Diameter | 4 1/2 in |
Usable Fork Pocket Height | 2.5" |
Usable Fork Pocket Width | 7.5" |
Fork Pocket Width | 7 1/2 in |
Fork Pocket Height | 2 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 3,000 lb |
Item | Coil Lifting Ram |
Assembled | Yes |
Includes | Safety Restraint to Secure to Forklift |
Mounting | Fork Mounted-Inverted |
Features | The Coil Lifter is available in both carriage mount and fork mount. |
Carriage Class | 2 |
For Use With | Fork Truck |
Application | The Coil Lifter is used to easily maneuver many types of coiled material. |
Fork Pocket Spacing | 24 in |
Load Capacity - Maximum | 3,000 lb |
Description
Coil Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Coil Ram, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 3,000 lb, Material Steel, Pole Length 36 in, Pole Diameter 4 1/2 in, Carriage Class 2, Color Blue, Includes Safety Restraint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB710236)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- ZORO SELECT Rope, 300ft, White, 6000lb., Polyprpylne (510640-00300-JJJ)
- BULLDOG WINCH Mounting Channel 4k (20060)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Forklift Seat, 8 (16TA30004)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-3)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- Zoro Select Lifting Trucks