Shop All Forklift Accessories
Zoro Select
Coil Ram, Fork Mntd-Inv, 24 x 5-9/16 In
Mfr # CCF-24-5
Zoro # G9860225
product price: $1,022.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 5,500 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCF-24-5
- Zoro # G9860225
- UPC # 691215059848
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 30" |
Pole Diameter | 5 5/8 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Pole Length | 24 in |
Usable Fork Pocket Width | 7.5" |
Usable Fork Pocket Height | 2.5" |
Fork Pocket Width | 7 1/2 in |
Fork Pocket Height | 2 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 5,500 lb |
Item | Coil Lifting Ram |
Assembled | Yes |
Mounting | Fork Mounted-Inverted |
Includes | Safety Restraint to Secure to Forklift |
For Use With | Fork Truck |
Carriage Class | 2 |
Features | The Coil Lifter is available in both carriage mount and fork mount. |
Application | The Coil Lifter is used to easily maneuver many types of coiled material. |
Load Capacity - Maximum | 5,500 lb |
Fork Pocket Spacing | 24 in |
Description
Coil Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Coil Ram, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 5,500 lb, Material Steel, Pole Length 24 in, Pole Diameter 5 5/8 in, Carriage Class 2, Color Blue, Includes Safety Restraint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- PEERLESS CHAIN 3/8 G43 CL SLIP W/LAT, ZP, UPC, 8016466 (8016466)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- ZORO SELECT Fork Extensions Rack (35LU58)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- ZORO SELECT Safety Orange Forklift Seat Belt (16TA30026E)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-3)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-3-24)
- Zoro Select Lifting Trucks