Shop All Forklift Accessories
Zoro Select
Coil Ram, Fork Mntd-Inv, 24 x 4-1/2 In
Mfr # CCF-24-4
Zoro # G2127968
original price:
$877.99
15% off
new price: $742.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 3,000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCF-24-4
- Zoro # G2127968
- UPC # 691215059831
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 30" |
Pole Length | 24 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Pole Diameter | 4 1/2 in |
Usable Fork Pocket Height | 2.5" |
Usable Fork Pocket Width | 7.5" |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 3,000 lb |
Item | Coil Lifting Ram |
Assembled | Yes |
Mounting | Fork Mounted-Inverted |
Includes | Safety Restraint to Secure to Forklift |
Features | The Coil Lifter is available in both carriage mount and fork mount. |
For Use With | Fork Truck |
Carriage Class | 2 |
Application | The Coil Lifter is used to easily maneuver many types of coiled material. |
Load Capacity - Maximum | 3,000 lb |
Fork Pocket Spacing | 24 in |
Description
Coil Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Coil Ram, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 3,000 lb, Material Steel, Pole Length 24 in, Pole Diameter 4 1/2 in, Carriage Class 2, Color Blue, Includes Safety Restraint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-050 .1875 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-316-050)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- PEERLESS CHAIN 8MM PLASTIC CONNECT LNK YELLOW, H2698-0552 (H2698-0552)
- LYFTEX HEAVY DUTY PALLET JACK W/ PROGRESSIVE HAND-BRAKE, 21"x48", CAP:5500 LBS (LXHD55-2148HB)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- ZORO SELECT Premium Forklift Seat, 60 deg. (16TA30050)
- ZORO SELECT Forklift Seat, 8 (16TA30004)
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- ZORO SELECT Forklift Basic Tail Light, Plastic/Metal (10020095)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- VESTIL DOUBLE ADJUSTABLE BALL HITCH (E-TUG-HD-DABH)
- Zoro Select Forklift Accessories