Shop All Protective Packaging Accessories
Zoro Select
Cohesive Wrap, W 24 In x L 250 Ft
Mfr # 3EVU3
Zoro # G1231964
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 250 ft.
- Color Kraft
- Flute Size B Flute
- Packing Paper Type Corrugated Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EVU3
- Zoro # G1231964
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 24" |
Length | 250 ft. |
Flute Size | B Flute |
Roll Width | 24 in |
Roll Length | 250 ft |
Details
Item | Corrugated Wrap |
Color | Kraft |
Packing Paper Type | Corrugated Wrap |
Roll Weight | 31 lb |
Packing Paper Form | Roll |
Description
Corrugated Wrap, Flute Size B Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 24 in, Roll Length 250 ft, Roll Weight 31 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Non-Hazardous Waste", 6" x 6", Green/White, 500/Roll (DL1302)
- US CARGO CONTROL Moving Blankets- Camo Blanket 12-Pack, 65 lbs./dozen (MBCAMO-12PK)
- TRICORBRAUN 1 Gallon Natural HDPE Plastic Handled Industrial Jug- 38-400 NBO Neck Finish (031442)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- Zoro Select Protective Packaging Accessories