Shop All Protective Packaging Accessories
Zoro Select
Cohesive Wrap, W 12 In x L 250 Ft
Mfr # 3EVU1
Zoro # G1586462
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft.
- Color Kraft
- Width 12"
- Packing Paper Type Corrugated Wrap
- Flute Size A Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EVU1
- Zoro # G1586462
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 250 ft. |
Width | 12" |
Flute Size | A Flute |
Roll Width | 12 in |
Roll Length | 250 ft |
Details
Item | Corrugated Wrap |
Color | Kraft |
Packing Paper Type | Corrugated Wrap |
Packing Paper Form | Roll |
Roll Weight | 14 lb |
Description
Corrugated Wrap, Flute Size A Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 12 in, Roll Length 250 ft, Roll Weight 14 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (11R332)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX421013RED)
- BROTHER INTERNATIONAL High Yield Black Ink Cartridge (LC103BK)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- KORRVU Korrvu® Suspension Packaging, 12"x 10"x 5", Kraft, 1/Bundle (KOR105)
- Zoro Select Protective Packaging