Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll 48" x 625 ft., Perforated, 1/16" Thickness, Blue
Mfr # 5VFK6
Zoro # G2211395
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Roll Type Cohesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 48 in
- Roll Length 625 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFK6
- Zoro # G2211395
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 625 ft |
Details
Item | Foam Roll |
Foam Roll Type | Cohesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | Blue |
Rolls per Bundle | 1 |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Thickness | 1/16" |
Perforated | Yes |
Description
Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 625 ft, Color Blue, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- TOMBOW Mini Correction Tape, PK10 (68722)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ07)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY92)
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- Zoro Select Protective Packaging Foam