Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll 48" x 625 ft., 1/16" Thickness, Blue
Mfr # 5VFK5
Zoro # G2718423
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Roll Type Cohesive
- Perforation Non-Perforated
- Foam Thickness 1/16 in
- Roll Width 48 in
- Roll Length 625 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFK5
- Zoro # G2718423
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 625 ft |
Details
Item | Foam Roll |
Foam Roll Type | Cohesive |
Perforation | Non-Perforated |
Foam Thickness | 1/16 in |
Color | Blue |
Rolls per Bundle | 1 |
Perforated | No |
Thickness | 1/16" |
Perforated / Non-Perforated | No |
Description
Foam Roll, Foam Roll Type Cohesive, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 625 ft, Color Blue, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack (W000400)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Packing Foam Roll, Perforated, 12" W (56KZ24)
- Zoro Select Protective Packaging Foam