Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll, 250 ft. L, 13" W
Mfr # 56LU39
Zoro # G8181558
product price: $158.99
/ea
Sold in multiples of 2 for $317.98
Free Shipping & Returns
$317.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Cohesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LU39
- Zoro # G8181558
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 250 ft |
Details
Material | Polyethylene |
Item | Cohesive Foam Roll |
Foam Roll Type | Cohesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | Gray |
Rolls per Bundle | 2 |
Perforation Increments | 12 in |
Description
Cohesive Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 250 ft, Color Gray, Rolls per Bundle 2, Material Polyethylene, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 5mil, 9x11.5, Clr, PK200 (5245301)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- Zoro Select Protective Packaging