Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll, 250 ft. L, 13" W
Mfr # 56LU37
Zoro # G8180340
product price: $39.29
/ea
Sold in multiples of 8 for $314.32
$314.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Roll Type Cohesive
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LU37
- Zoro # G8180340
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 250 ft |
Details
Foam Roll Type | Cohesive |
Item | Cohesive Foam Roll |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | Gray |
Rolls per Bundle | 8 |
Perforation Increments | 12 in |
Description
Cohesive Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 6 in, Roll Length 250 ft, Color Gray, Rolls per Bundle 8, Material Polyethylene, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- 3M Note, Popup, Pastel, 3X3 Pk (MMM6549PUA)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- Zoro Select Protective Packaging