Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll 24" x 625 ft., Perforated, 1/16" Thickness, Blue, Pk2
Mfr # 5VFK3
Zoro # G0743687
product price: $724.99
/pk 2, $362.50/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Roll Type Cohesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 24 in
- Roll Length 625 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFK3
- Zoro # G0743687
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 625 ft |
Details
Item | Foam Roll |
Foam Roll Type | Cohesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | Blue |
Rolls per Bundle | 2 |
Perforated | Yes |
Perforated / Non-Perforated | Yes |
Thickness | 1/16" |
Perforation Increments | 6 in |
Description
Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 625 ft, Color Blue, Rolls per Bundle 2, Perforation Increments 6 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- AK LTD Balance Draft Shield, 18" L Overall (VN00026394)
- TOPS Time Card for Acroprint and Lathem, PK500 (1252)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- Zoro Select Protective Packaging