Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll 12" x 625 ft., Perforated, 1/16" Thickness, Blue, Pk4
Mfr # 5VFK4
Zoro # G2510627
product price: $724.99
/pk 4, $181.25/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Roll Type Cohesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 12 in
- Roll Length 625 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFK4
- Zoro # G2510627
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 625 ft |
Details
Item | Foam Roll |
Foam Roll Type | Cohesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | Blue |
Rolls per Bundle | 4 |
Thickness | 1/16" |
Perforated | Yes |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Description
Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 625 ft, Color Blue, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- AVERY 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96960)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Roll Dia.: 31-1/2" (56KZ40)
- Zoro Select Protective Packaging