Shop All Protective Packaging Foam
Zoro Select
Cohesive Foam Roll 12" x 625 ft., Perforated, 1/16" Thickness, Blue, Pk4
Mfr # 5VFK2
Zoro # G2881557
product price: $724.99
/pk 4, $181.25/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Roll Type Cohesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 12 in
- Roll Length 625 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFK2
- Zoro # G2881557
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 625 ft |
Details
Item | Foam Roll |
Foam Roll Type | Cohesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | Blue |
Rolls per Bundle | 4 |
Perforated | Yes |
Perforation Increments | 6 in |
Perforated / Non-Perforated | Yes |
Thickness | 1/16" |
Description
Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 625 ft, Color Blue, Rolls per Bundle 4, Perforation Increments 6 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- TAPE LOGIC Tape Logic® Labels, "Radioactive II", 4" x 4", Black/White/Yellow, 500/Roll (DL5242)
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Fluorescent Pink, 500/Roll (DL630K)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- 3M Ultrafine, Foam Polishing Pad, 8", PK12 (05751)
- Zoro Select Protective Packaging Foam