Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Stub, 7/32
Mfr # 16W777
Zoro # G3031990
product price: $2.49
/ea
Sold in multiples of 2 for $4.98
$4.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W777
- Zoro # G3031990
- UPC # 190735392195
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Fractional Size | 7/32" |
Overall Length | 7/8 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC MOTORCYCLE CHAIN TOOL (OTC4758)
- H & H INDUSTRIAL PRODUCTS 200 X 65 X 55mm Elongated Steel V-Block Set (3406-1023)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-040-I)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- ZORO SELECT Threaded Shank Drill, Long, 5/32 (16W744)
- DRILL AMERICA #16 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD16VS)
- Zoro Select Drill Bits