Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Stub, 5/32
Mfr # 16W766
Zoro # G3032045
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W766
- Zoro # G3032045
- UPC # 190735392089
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 13/16 in |
Fractional Size | 5/32" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1563
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4" BIG HAWG w/Carbide Teeth (49-56-9255)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 7/32 (16W822)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- Zoro Select Drill Bits