Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Stub, #21
Mfr # 16W767
Zoro # G6181962
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Decimal Equivalent 0.1590
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W767
- Zoro # G6181962
- UPC # 190735392096
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 13/16 in |
Wire Size | #21 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #21, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 100 ft Tape Measure, 3/8 in Blade (34-130)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #20 (16W813)
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 11/64 (16W814)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21SS)
- Zoro Select Drill Bits