Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Stub, #13
Mfr # 16W771
Zoro # G9075376
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Decimal Equivalent 0.1850
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W771
- Zoro # G9075376
- UPC # 190735392133
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Wire Size | #13 |
Overall Length | 13/16 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #13, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- DRILL AMERICA 1-1/2"-16 HSS Plug Hand Tap (DWTST1-1/2-16P)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- PROTO 1/2 in Drive Impact Socket 17 mm Size Hex Deep Depth, Black Oxide (J7317MHT)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/8 (16W825)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/32 (16W799)
- ZORO SELECT Threaded Shank Drill, Long, 13/64 (16W754)
- ZORO SELECT Threaded Shank Drill Bit, #20, OAL 9/16, M2 (16W702)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- Zoro Select Threaded Shank Drill Bits