Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Stub, #12
Mfr # 16W773
Zoro # G3032018
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W773
- Zoro # G3032018
- UPC # 190735392157
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Wire Size | #12 |
Overall Length | 13/16 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #12, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- ZORO SELECT Threaded Shank Drill Bit, 7/32, OAL 5/8, M2 (16W711)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ZORO SELECT Threaded Shank Drill Bit, 7/64, OAL 1, M2 (16W717)
- ZORO SELECT Threaded Shank Drill Bit, #30, L 1-1/4, M2 (16W719)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #20 (16W813)
- Zoro Select Threaded Shank Drill Bits