Zoro Select

Cobalt Threaded Shank Drill, Short, 7/64


product price: $2.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 7/64 in
  • Decimal Equivalent 0.1094
  • Drill Bit Point Angle 135 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/64 in
Shank Size 1/4"-28
Flute Length 9/16 in
Fractional Size 7/64"
Overall Length 1 1/4 in
Shank Thread Size 1/4"-28

Description

Threaded Shank Drill Bit, Drill Bit Size 7/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.