Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Short, 7/32
Mfr # 16W799
Zoro # G3031911
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W799
- Zoro # G3031911
- UPC # 190735392416
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/2 in |
Fractional Size | 7/32" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Repl Knockout Punch Die, 3" Std Style (902-580)
- DYNAMIC Tools 3/8" Drive Torx® Head, T27 Long Bit, Chrome Finish Socket (D006727)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525472)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #20 (16W813)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 7/32 (16W822)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8LS)
- Zoro Select Drill Bits