Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Short, 5/16
Mfr # 16W802
Zoro # G6217355
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W802
- Zoro # G6217355
- UPC # 190735392430
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 5/16" |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-12)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/32 (16W804)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/16 (16W817)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #40 (16W782)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- Zoro Select Threaded Shank Drill Bits