Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Short, #12
Mfr # 16W795
Zoro # G3031939
product price: $1.99
/ea
Sold in multiples of 3 for $5.97
$5.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W795
- Zoro # G3031939
- UPC # 190735392379
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/2 in |
Wire Size | #12 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #12, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15-Tool Combination Wrench Holder (Black) (79352)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- REGAL CUTTING TOOLS M3.5 x 0.6 D4 3 Flt. Plug Metric Hand Tap (027725AS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.00mm (C74013)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 7/32 (16W777)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #11 (16W796)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1/2, M2 (16W693)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/16 (16W817)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- Zoro Select Threaded Shank Drill Bits