Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Short, #11
Mfr # 16W796
Zoro # G9075385
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Decimal Equivalent 0.1910
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W796
- Zoro # G9075385
- UPC # 190735392386
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Wire Size | #11 |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #11, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- HHIP 1-2-3 Blocks With No Holes (3402-0058)
- HHIP 1/2" 5C Round Collet (3900-1129)
- CENTURY DRILL & TOOL 3/32" Black Oxide Jobber Length Drill Bit 2pk. (24206)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 13/64 (16W798)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ZORO SELECT Thrd Shank Drill Bit, 5/32, 1-1/4 L, M2 (16W722)
- DRILL AMERICA #21 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD21L)
- Zoro Select Threaded Shank Drill Bits