Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, 7/64
Mfr # 16W806
Zoro # G3031887
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W806
- Zoro # G3031887
- UPC # 190735392478
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Overall Length | 2 3/8 in |
Fractional Size | 7/64" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1094
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 1" Cutting D (63134397041)
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in (71)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #12 (16W818)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #13 (16W793)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 7/32 (16W822)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/8 (16W825)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1990", #8 (953CO8SS)
- Zoro Select Threaded Shank Drill Bits