Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Long, 3/32
Mfr # 16W804
Zoro # G3031896
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W804
- Zoro # G3031896
- UPC # 190735392454
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Overall Length | 2 3/8 in |
Fractional Size | 3/32" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.0938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Chuck and Key (DW5353)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- SLUGGER BY FEIN Magnetic Drill Press Kit, 395 RPM (JHM MAGFORCE)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body (1964745/54122)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/32 (16W799)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #13 (16W771)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 5/16 (16W802)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #11 (16W796)
- ZORO SELECT Threaded Shank Drill Bit, 7/32, OAL 5/8, M2 (16W711)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21LS)
- Zoro Select Threaded Shank Drill Bits